• The item cannot be ordered due to missing prices.

Combidisc® grinding disc (SiC) 80

Article no.: 554023 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 80
    Disc ⌀ 50.8 mm
    maximum speed 25,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554023 80
    EAN / GTIN 4007220778494
    Manufacturer number 4007220778494

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Stone
     
    dry
     

    Description

    Version:

    The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
    Sharp-edged Silicon Carbide grit (SiC) for aggressive grinding with light pressure.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
    Specially suitable for grinding titanium alloys, aluminium, copper and bronze.

    Note:

    Roloc™ bristle discs can be found from No. 573510 onwards.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combidisc® grinding disc (SiC) 80

    Combidisc® grinding disc (SiC) 80

    Grit 80 80 80
    maximum speed 25,000 25,000 25,000
    Disc ⌀ 50.8 50.8 50.8
    Grinding media Silicon carbide (SiC) Regular aluminium oxide (A)
    Grinding medium code SiC A ZA
    Type of product Grinding wheel Grinding wheel Grinding wheel

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart