• The item cannot be ordered due to missing prices.

Plug-in dividers, fixed, galvanised 210X400 mm

Article no.: 990583 210X400

Select article variation and quantity

Height × depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 200 mm
    Depth 400 mm
    clear height 210 mm
    Application range Storage shelf
    Type of product Shelf divider

    Identification numbers & Classifications

    Article number 990583 210X400
    EAN / GTIN 4004514221865
    Manufacturer number 12384-40

    Description

    Version:

    Easy insertion of dividers into the system holes in the storage shelf.

    Application:

    Division of storage shelves for optimum storage of small components.

    Suitable for:

    Storage shelf racking No. 990540990554, shelf No. 990582.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart