• The item cannot be ordered due to missing prices.

Plug-in dividers, fixed, galvanised, Height × depth: 310X800mm

Article no.: 990583 310X800

Select article variation and quantity

Height × depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 300 mm
Depth 800 mm
clear height 310 mm
Type of product Shelf divider

Identification numbers & Classifications

Article number 990583 310X800
EAN / GTIN 4004514256164
Manufacturer number 12397-40

Description

Version:

Easy insertion of dividers into the system holes in the storage shelf.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

Storage shelf racking No. 990540990554, shelf No. 990582.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart