• The item cannot be ordered due to missing prices.

Storage shelf with lashing rods 20

Article no.: 998410 20
New product

Select article variation and quantity

für Abteilbreite in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Material galvanised
Width 450 mm
Depth 425 mm
Usable width 450 mm
Usable depth 425 mm
passend für Schrankbreite in G 20
suitable for cabinet depth in G 20
Type of product Storage shelf

Identification numbers & Classifications

Article number 998410 20
EAN / GTIN 4067263135906
Manufacturer number 998410 20

Description

Version:

Verzinkter Fachboden aus Stahlblech mit Rundmaterial vorne und hinten zur Zurrmöglichkeit.

Suitable for:

GridLine cabinets depth 20G.

Supplied with:

Fachboden mit Zurrstangen.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart