• The item cannot be ordered due to missing prices.

Pull-out shelf with eyelets, galvanised rails 200 kg, 36×24G, Installation height: 150mm

Article no.: 998279 150
New product
150
Standard configurations usually have faster delivery times.

Select article variation and quantity

Installation height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25
  • Drawer usable area in G: 36×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Height adjustment interval 25
Drawer usable area in G 36×24
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 900 mm
Usable depth 600 mm
Usable width in G 36
Usable depth in G 24
Installation height 150 mm
Number of eyelets 4
Application range Container equipment
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 998279 150
EAN / GTIN 4067263111696
Manufacturer number 998279 150

Description

Version:

Pull-out shelf with 100% full extension. Open in front, shell height at sides 46 mm, installation height 150 mm. Without slots to take slotted dividers. Aluminium handle with labelling strips that can be exchanged and rewritten. On the front and back with eyelets for fastening e.g. lashing straps. With one-handed individual drawer release system.
With galvanised pull-out rails for additional corrosion protection.

Suitable for:

Shelving systems, container equipment.

Supplied with:

Pull-out shelves each complete with 1 pair drawer runner rails and eyelets.

Colour:

RAL 7035 light grey powder-coated.

Note:

Not compatible with tool cabinets from group 93, can only be installed in shelving system.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart