{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 200 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Individual drawer release system | One-hand | |
Height adjustment interval | 25 | |
Drawer usable area in G | 36×20 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Usable width | 900 mm | |
Usable depth | 500 mm | |
Usable width in G | 36 | |
Usable depth in G | 20 | |
Installation height | 150 mm | |
Number of eyelets | 4 | |
Application range | Containereinrichtung | |
Type of product | Pull-out shelf |
Article number | 998275 150 | |
EAN / GTIN | 4067263111658 | |
Manufacturer number | 998275 150 |