• The item cannot be ordered due to missing prices.

Pull-out for hanging goods 200 kg, 56×24G, Type: 90

Article no.: 998265 90
New product
90
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25
  • Drawer usable area in G: 56×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100
Individual drawer release system One-hand
Height adjustment interval 25 mm
Drawer usable area in G 56×24
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 1,400 mm
Usable depth 600 mm
Usable width in G 56
Usable depth in G 24
Installation height 90 mm
Total load capacity 200 kg
Application range Container equipment
Weight 50 kg
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 998265 90
EAN / GTIN 4067263136064
Manufacturer number 998265 90

Description

Version:

Pull-out with 100% full extension and differential runners. Open in front, shell height at sides 46 mm, installation height 100 mm. With 5 cross tubes. Aluminium handle with labelling strips that can be exchanged and rewritten. With one-handed individual drawer release system.

Suitable for:

Drawer/shelf combination units, container equipment.

Supplied with:

Pull-out each complete with 1 pair drawer runner rails.

Colour:

RAL 7035 light grey powder-coated.

Note:

Not compatible with tool cabinets from group 93, can only be installed in drawer/shelf combination units.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart