{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Individual drawer release system | One-hand | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Depth | 38 mm | |
Front height | 150 mm | |
Usable height | 125 mm | |
Usable width | 900 mm | |
Usable width in G | 36 | |
Folding angle | 180 degrees | |
Height adjustment interval | 25 mm | |
Application range | Drawer/shelf combination unit | |
Weight | 3.5 kg | |
Type of product | Frontklappe |
Article number | 998251 150 | |
EAN / GTIN | 4067263107996 | |
Manufacturer number | 998251 150 |