• The item cannot be ordered due to missing prices.

Column frame for locking bracket, Drawers 20G deep, Height: 2500mm

Article no.: 998210 2500
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,500 mm
Depth 580 mm
Frame width 53 mm
Application range Container equipment
Type of product Column frame

Identification numbers & Classifications

Article number 998210 2500
EAN / GTIN 4067263138648
Manufacturer number 998210 2500

Description

Version:

Sheet metal with bracing, securely welded. The perpendicular support rails have slots at 25 : 25 mm intervals, for fitting drawers, pull−out shelves and storage shelves. Base flange with threaded inserts for height adjustment and for anchoring to the floor. Includes holes for mounting the single-handed locking holder No. 998290 and 998292.

Suitable for:

Shelving systems, container equipment.

Colour:

RAL 7035 light grey powder coated.

Note:

Because of the risk of tipping over, anchoring to the floor is essential.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart