• The item cannot be ordered due to missing prices.

Hook strip, Type: 4

Article no.: 998160 4
New product
4
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 1,085 mm
Depth 232 mm
Load capacity per hook 15 kg
Total load capacity 60 kg
Weight 10 kg
Type of product Hook

Identification numbers & Classifications

Article number 998160 4
EAN / GTIN 4067263139058
Manufacturer number 998160 4

Description

Version:

Hook strip with 4 angled hooks with plastic cover, for mounting on container doors or walls.

Suitable for:

Container equipment.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart