{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 40 cm | |
Width | 60 cm | |
Observation distance | 0 m - 15 m | |
Type of product | Safety mirror |
Article number |
994459 40X60
Copy |
|
EAN / GTIN |
8720598316179
Copy |
|
Manufacturer number |
420-207
Copy |
|
Manufacturer/responsible person | JISLON (Europe) BV, Gesseltweg 4, 6089 NT HEIBLOEM, Netherlands, www.jislon.com |