• The item cannot be ordered due to missing prices.

Traffic mirror, rectangular 60X80

Article no.: 994455 60X80

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 60 cm
Width 80 cm
Observation distance 0 m - 20 m
Type of product Safety mirror

Identification numbers & Classifications

Article number 994455 60X80
EAN / GTIN 8720598312652
Manufacturer number 320-300

Description

Version:

For a better overview of difficult-to-see and dangerous transport routes and complex industrial facilities. Minimise the risk of accidents. Made from impact-resistant acrylic glass.
For greater safety on complex traffic routes, without distortion. Impact-resistant polyester frame with reflective red/white 3M film.

Application:

Suitable for use indoors and outdoors.

Supplied with:

Supplied with mounting bracket 48-90 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart