{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | RackGuard (S) LL | |
Height | 600 mm | |
Width A max. | 102 mm | |
Depth B max. | 80 mm | |
Weight | 1.9 kg | |
Type of product | Crash barrier |
Article number | 994420 LL | |
EAN / GTIN | 5056114592233 | |
Manufacturer number | P-03-01-0025 |