{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,000 mm | |
Baseplate height | 80 mm | |
Baseplate ⌀ | 410 mm | |
Strap length | 4,000 mm | |
Material of strap | 50 mm | |
Colour of the strap | red / white | |
Weight | 8 kg | |
Type of product | Bollards |
Article number | 994300 R/W | |
EAN / GTIN | 4251021100545 | |
Manufacturer number | GLA25-D/13-4.0 (VP 2) |