• The item cannot be ordered due to missing prices.

Protective corner 2

Article no.: 994273 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Length 180 mm
Width 180 mm
Weight 8 kg
Type of product Crash barrier

Identification numbers & Classifications

Article number 994273 2
EAN / GTIN 4260214934317
Manufacturer number 350010

Description

Version:

Easy-assembly plug-in bolt-on system of 3 mm steel section. Due to its plug-in design and selection of a wide variety of different lengths, the system permits high variability.
The protective barrier rails are inserted into the mountings of the protective corners. Each mounting has a length/adjustment range of 50 mm.
Protective corners of 5 mm sheet metal.
1 protective edge for the adjustment of the crash barrier system in steps of 90°.

Supplied with:

Including anchor plugs for floor mounting.

Colour:

Zinc yellow RAL 1018 powder-coated with black warning markings.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart