{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Výška | 100 mm | |
Dĺžka | 1 800 mm | |
Hrúbka steny | 3 mm | |
Hmotnosť | 17,5 kg | |
Type of product | Crash barrier |
Article number | 994270 1800 | |
EAN / GTIN | 4260214934263 | |
Manufacturer number | 351800 |