• The item cannot be ordered due to missing prices.

Conversion kit for double swing doors 2200 mm

Article no.: 994135 2200
2200
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for 2200
    Type of product Mesh divider system

    Identification numbers & Classifications

    Article number 994135 2200
    EAN / GTIN 4260214930319
    Manufacturer number 9235UM

    Description

    Version:

    Variable and versatile system for business and stores, for quick self-assembly of barriers, stores walls and room dividers. The individual elements are designed on the modular principle and can be combined to suit individual requirements. The flat grid mesh of 40×40×3.8 mm mounted in 30 mm section frame satisfies the highest standards of quality and transparency. Also available as a sheet metal, acrylic glass version.

    Supplied with:

    Supplied with fastening material (only for No. 994130).

    Colour:

    Optionally RAL 7035 light grey (standard colour), RAL 5005 signal blue, RAL 5002 ultramarine blue, RAL 5007 brilliant blue, RAL 5010 gentian blue, RAL 5012 light blue, RAL 5018 turquoise blue, RAL 7037 dust grey powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart