• The item cannot be ordered due to missing prices.

Heavy-duty basic rack with 2 column stiles with 100 % extension pull-out shelf, Usable depth 1350 mm, Height: 2000mm

Article no.: 993401 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 1,000
  • Cabinet housing internal load capacity: 4,000
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 2 mm
Drawer/pull-out shelf load capacity 1,000 kg
Cabinet housing internal load capacity 4,000 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,120 mm
Depth 1,370 mm
Usable height 1,890 mm
Usable width 920 mm
Usable depth 1,350 mm
Pull-out shelf usable height 35 mm
Pull-out shelf usable width 830 mm
Pull-out shelf usable depth 1,200 mm
Number of pull-out shelves 100 % 3
Pull-out shelf load capacity 1,000 kg
Top shelf 500 kg
Bay load (individual bay) 4,000 kg
Placing a pallet into storage Pallet lengthways insertion
Type of product Heavy-duty racking

Identification numbers & Classifications

Article number 993401 2000
EAN / GTIN 4062406097967
Manufacturer number 993401 2000

Description

Version:

Column stiles of C-profile 100 mm wide are fitted with 3 or 4 full extension pull-out shelves (100 % extension). Insertion holes at 50 mm intervals.
With locking bar (anti-tilt protection), top shelf, and rear panel (4-piece).

Colour:

Frame and rear wall RAL 7035 light grey, pull-out shelves RAL 7016 anthracite powder-coated.

Note:

  • For safety the rack base plates must be anchored to the floor with suitable fastenings.
  • The racks can be enclosed with side panels No. 993260; 993270, swing door sets No. 993321; 993331 and electrically-operated roller shutters No. 993310993316.
  • The following floor loading results from the maximum loading of one basic rack + 1 extension rack: Point load 2500 kg, area pressure 10 kg/cm2, floor loading per m2 3290 kg/m2.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart