• The item cannot be ordered due to missing prices.

Swing doors set, Usable depth 1350 mm, suitable for racking height: 2500mm

Article no.: 993321 2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Unit price incl. VAT
  • Door opening angle: 180
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Door opening angle 180 degrees
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,500 mm
Width 1,020 mm
Depth 80 mm
suitable for racking height 2,500 mm
suitable for racking usable width 920 mm
Door fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
Type of product Swing door

Identification numbers & Classifications

Article number 993321 2500
EAN / GTIN 4062406097936
Manufacturer number 993321 2500

Description

Version:

The swing doors are reinforced on the inside, lockable by slide handle with cylinder locks. Can easily be upgraded to other GARANT locking systems. The racking bays behind the swing doors can be fitted with pull-out shelves. The doors open 180° to allow the shelves to be extended freely.

Colour:

Frame RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart