• The item cannot be ordered due to missing prices.

Roller shutter for basic rack, Usable depth 950 mm, suitable for racking height: 2000mm

Article no.: 993314 2000
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,475 mm
Depth 105 mm
Installation height 2,185 mm
Plug type, input F
Nominal voltage 250 V
suitable for racking height 2,000 mm
Application range Special racking
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2430
Type of product Roller shutter

Identification & Classification

Article number 993314 2000
EAN / GTIN 4045197613417
Manufacturer number 993314 2000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Electrically-operated front-fitting roller shutter. Guide rails of extruded aluminium, shutter segments of rolled aluminium without light gaps. Lateral guide rails with paired brush seals. Electrical drive with radio-controlled motor and torque cut-out, with a single-channel hand-held radio remote control protected against splashed water. Automatic stop cut-out on encountering an obstacle.

Colour:

All frames light grey RAL 7035 powder-coated.

Warning:

Bestimmungsgemäße Verwendung
  • Nur in technisch einwandfreiem und betriebssicherem Zustand verwenden.
  • Für den industriellen Gebrauch.
  • Maximale Tragfähigkeiten beachten.
  • Regal in Boden verankern.

Sachwidriger Einsatz
  • Keine eigenmächtigen Umbauten vornehmen.
  • Schrank, Schubladen und Fachboden nicht überladen.
  • Gegenstände nicht ruckartig ablegen.
  • Nicht auf Fachböden setzen oder stellen.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart