{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 975 mm | |
Depth | 105 mm | |
Installation height | 2,685 mm | |
Plug type, input | F | |
Nominal voltage | 250 V | |
suitable for racking height | 2,500 mm | |
Application range | Special racking | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2430 | |
Type of product | Roller shutter |
Article number | 993312 2500 | |
EAN / GTIN | 4045197613400 | |
Manufacturer number | 993312 2500 |