• The item cannot be ordered due to missing prices.

Roller shutter for basic rack 2500 mm

Article no.: 993310 2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Product details

Technical Data

Width 1,075 mm
Depth 105 mm
Installation height 2,685 mm
Plug type, input F
Nominal voltage 250 V
suitable for racking height 2,500 mm
Application range Special racking
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2430
Type of product Roller shutter

Identification numbers & Classifications

Article number 993310 2500
EAN / GTIN 4045197611789
Manufacturer number 993310 2500

Description

Version:

Electrically-operated front-fitting roller shutter. Guide rails of extruded aluminium, shutter segments of rolled aluminium without light gaps. Lateral guide rails with paired brush seals. Electrical drive with radio-controlled motor and torque cut-out, with a single-channel hand-held radio remote control protected against splashed water. Automatic stop cut-out on encountering an obstacle.

Colour:

All frames RAL 7035 light grey powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart