• The item cannot be ordered due to missing prices.

Multi-part side panel 2500 mm

Article no.: 993270 2500
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,375 mm
Width 921 mm
Depth 2 mm
suitable for racking height 2,500 mm
suitable for racking depth 970 mm
Application range Heavy-duty racking
Type of product Side panel

Identification numbers & Classifications

Article number 993270 2500
EAN / GTIN 4045197522054
Manufacturer number 993270 2500

Description

Version:

Sheet metal side panel consisting of plates fitted over each other. Supplied complete with fastenings.

Application:

For side closure of a rack (not suitable as divider between two racks).
To enclose the left and ride side of a complete racking bay 2 side panels (5-piece set) must be ordered.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart