• The item cannot be ordered due to missing prices.

Fixed shelf 1350 mm

Article no.: 993120 1350
Standard configurations usually have faster delivery times.

Select article variation and quantity

for rack bays usable depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 500

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 500 kg
Width 920 mm
Depth 1,350 mm
Thickness 60 mm
for rack bays usable depth 1,350 mm
Storage shelf load capacity 500 kg
Application range Heavy-duty racking
Type of product Storage shelf

Identification numbers & Classifications

Article number 993120 1350
EAN / GTIN 4045197565808
Manufacturer number 993120 1350

Description

Version:

Load capacity 500 kg evenly distributed.

Supplied with:

Fastening material.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart