• The item cannot be ordered due to missing prices.

Sheet rack, Type: 20

Article no.: 992104 20
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 850 mm
Width 1,000 mm
Depth 2,065 mm
Number of compartments 6
suitable for sheet metal size 2000×1000 mm
Load capacity per compartment 1,500 kg
Weight 230 kg
Type of product Sheet racks

Identification numbers & Classifications

Article number 992104 20
EAN / GTIN 4251305418359
Manufacturer number 100802161

Description

Version:

Vertical racking in welded steel design for vertical storage of sheet material and panel material made of wood, plastic, etc. Permits space-saving and clearly arranged storage and quick access to the stored goods. Sheets are easy to handle via a steel roller / roll-off roller on the removal side. Lower tray of sheet metal.

Colour:

RAL 7016 anthracite, powder coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart