• The item cannot be ordered due to missing prices.

Sheet material rack 5

Article no.: 992101 5
5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 880 mm
Width 1,560 mm
Depth 600 mm
Number of compartments 5
Usable depth of compartment 65.6 mm
Number of hoops height 400 mm 3
Number of hoops height 800 mm 3
Hoop width 1,485 mm
Support roller ⌀ 60 mm
Load capacity per compartment 200 kg
Type of product Sheet racks

Identification numbers & Classifications

Article number 992101 5
EAN / GTIN 4062406095802
Manufacturer number 992101 5

Description

Version:

Base frame 1560×600 mm with galvanised base plate.
Easy-running galvanised support roller (⌀ 60 mm) for easy deposit and retrieval.
Plug-in frames 400 mm and 800 mm high of square hollow section 30×30 mm.
With insertion stop of steel plate 30 mm high.

Application:

For upright storage of sheets of metal, wood, plastic etc.

Colour:

Base frame RAL 7035 light grey, plug-in frames RAL 7016 anthracite powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart