• The item cannot be ordered due to missing prices.

Aluminium tray 400 mm

Article no.: 991723 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 40
  • Material: Aluminium

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 40 kg
    Material Aluminium
    Width 1,250 mm
    Depth 400 mm
    Height of long-side edge turn-up 30 mm
    Application range Cantilever arm racking
    Type of product Storage tray

    Identification numbers & Classifications

    Article number 991723 400
    EAN / GTIN 2050001760784

    Description

    Version:

    Aluminium tray. Load capacity max. 40 kg per tray. A U-rail is welded to the underside for a stop and for stiffening. Height of long-side edge turn-up 30 mm. Aluminium trays are unpainted.

    Suitable for:

    Cantilever arm rack No. 991711991718, individual cantilever arms No. 991720.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart