• The item cannot be ordered due to missing prices.

PVC overlay for cantilever arm 400 mm

Article no.: 991722 400

Product details

Technical Data

Depth 400 mm
suitable for cantilever arm depth 400 mm
Material PVC overlay
Type of product Protective cover

Identification numbers & Classifications

Article number 991722 400
EAN / GTIN 2050001760753

Description

Version:

PVC overlay for protective storage of delicate goods.

Suitable for:

Cantilever arm rack No. 991711991718, individual cantilever arms No. 991720.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart