• The item cannot be ordered due to missing prices.

Chipboard shelf storage level 1000 mm

Article no.: 991050 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Insert thickness: 25

Product details

Technical Data

Insert thickness 25 mm
Width 2,500 mm
Depth 1,000 mm
Thickness 28 mm
Material of storage level Chipboard shelf
Storage shelf version fixed shelf; straight shelf
Type of shelf fastening Keyholes
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 991050 1000
EAN / GTIN 4004514225740
Manufacturer number 19526

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart