• The item cannot be ordered due to missing prices.

Steel panel storage level, Width 1785 mm, Depth: 600mm

Article no.: 991020 600

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,785 mm
Depth 600 mm
Storage level width 1,785 mm
Storage level depth 600 mm
Panel width 300 mm
Panel thickness 1.25 mm
suitable for racking depth 600 mm
Type of product Storage shelf

Identification numbers & Classifications

Article number 991020 600
EAN / GTIN 4004514226303
Manufacturer number 19583

Description

Supplied with:

Pair of cross beams included.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart