• The item cannot be ordered due to missing prices.

Wide-span basic rack 2000/2500 mm

Article no.: 990950 2000/2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 25 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Colour selection RAL 5010, 2004
Height 2,000 mm
Width 2,614 mm
Depth 600 mm
Rack height 2,000 mm
Rack width 2,500 mm
Rack depth 600 mm
Assembled size basic rack width 2,614 mm
Shelf width 2,500 mm
Storage shelf depth 600 mm
Number of storage levels steel panels 3
Shelf load capacity 820 kg
Material of storage level Steel panel
Rack installation Basic rack
Customer assembly yes
Type of product Wide-span racking

Identification numbers & Classifications

Article number 990950 2000/2500
EAN / GTIN 4004514225771
Manufacturer number 19587

Description

Version:

Framework galvanised. Optionally galvanised 25 mm steel panels or chipboard. Different types of cross beam depending on the required load per shelf (cross piece height 55 − 85 mm). Quick assembly by simply plugging in the type ZG cross beams. Shelf loading maximum 1050 kg, bay loading maximum 3500 kg.

Description:

Assembled size:
Nominal length + number of stiles × 57 mm.

Application:

Storage of bulky, awkward, and heavy goods. Deposit and retrieval available from both sides.

Colour:

Stiles similar RAL 5017 Traffic blue, cross beams similar to RAL 2004 Pure orange powder−coated.

Note:

  • The free unsupported length (K) must not be more than 1200 mm, but only for a bay load of max. 2600 kg. The permissible bay load must be reduced in recognition of this shelf.
  • Floor and wall fastenings are not included.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart