• The item cannot be ordered due to missing prices.

Wide-span basic rack 1981/1536 mm

Article no.: 990860 1981/1536
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Insert thickness: 16
  • Height adjustment interval: 38
  • Type of installation: Plug-in racking
  • Colour selection: RAL 5010, 2004

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Insert thickness 16 mm
    Height adjustment interval 38 mm
    Type of installation Plug-in racking
    Colour selection RAL 5010, 2004
    Height 1,981 mm
    Width 1,536 mm
    Depth 469 mm
    Rack height 1,981 mm
    Rack width 1,536 mm
    Rack depth 469 mm
    Bay width = assembled size 1,536 mm
    Shelf width 1,536 mm
    Storage shelf depth 469 mm
    Number of storage levels chipboard shelf 4
    Shelf load capacity 640 kg
    Material of storage level Chipboard shelf
    Rack installation Basic rack
    Customer assembly yes
    Type of product Wide-span racking

    Identification numbers & Classifications

    Article number 990860 1981/1536
    EAN / GTIN 4004514224484
    Manufacturer number 18260-N

    Description

    Version:

    With 16 mm chipboard shelves. Storage shelves adjustable at 38-mm intervals. Quick assembly without screws, using keyholes in the profiles. Maximum shelf loading: up to 720 kg, maximum bay load capacity: up to 3200 kg.

    Description:

    Assembled size:
    Basic rack: Nominal size = Overall size in mm
    Overall depth of the rack: Nominal size = Overall size in mm

    Application:

    Storage of awkward and bulky goods. Deposit and retrieval available from both sides. Particularly easy handling and assembly.

    Colour:

    Stiles similar RAL 5017 Traffic blue, cross beams similar to RAL 2004 Pure orange powder−coated.

    Note:

    • Available only as a base rack, not as an add-on rack. If required, 2 or more base racks can be fastened together using connectors (included in delivery) to form a row of racks.
    • The free unsupported length (K) must not be more than 100 mm. The permissible bay load must be reduced in recognition of this shelf.
    • Floor and wall fastenings are not included.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart