• The item cannot be ordered due to missing prices.

Chipboard shelf storage level 600 mm

Article no.: 990810 600

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 19

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 19 mm
Width 1,500 mm
Depth 600 mm
Thickness 19 mm
Material of storage level Chipboard shelf
Storage shelf version fixed shelf; straight shelf
Type of shelf fastening Keyholes
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 990810 600
EAN / GTIN 4004514202109
Manufacturer number 15807

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart