• The item cannot be ordered due to missing prices.

Sheet metal storage shelf galvanised 800 mm

Article no.: 990805 800
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Shelf thickness 40 mm
Material galvanised
Width 2,500 mm
Depth 800 mm
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990805 800
EAN / GTIN 4004514202079
Manufacturer number 15833

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart