• The item cannot be ordered due to missing prices.

Wide-span basic rack 2500/2500 mm

Article no.: 990740 2500/2500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 19
  • Cross beam height: 65
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 19 mm
Cross beam height 65 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Height 2,500 mm
Width 2,560 mm
Depth 437 mm
Rack height 2,500 mm
Rack width 2,500 mm
Rack depth 400 mm
Assembled size basic rack width 2,560 mm
Shelf width 2,500 mm
Storage shelf depth 400 mm
Number of storage levels 4
Shelf load capacity 400 kg
maximum bay load 1,600 kg
Material of storage level Chipboard shelf
Rack installation Basic rack
Customer assembly yes
Type of product Wide-span racking

Identification numbers & Classifications

Article number 990740 2500/2500
EAN / GTIN 4004514201089
Manufacturer number 15700

Description

Version:

Galvanised T-profile frames. With 19 mm chipboard shelves. Storage shelf levels adjustable at 25 mm intervals. Simple plug-in cross pieces ensure quick assembly. Maximum load per shelf: 400 kg. Load per bay: for height 2000 mm 1200 kg, for 2500 mm 1600 kg, for 3000 mm 2000 kg.

Description:

Assembled size:
basic rack: Nominal length + 60 mm
Extension rack: Nominal length + 6 mm
Overall depth of the rack: Nominal depth + 37 mm
Height of the cross beams: 65 mm

Note:

  • The storage shelves are inserted in segments to suit the compartment width. Segments: 750 mm and 1000 mm.
  • Floor and wall fastenings are not included. Suitable floor anchoring No. 990854.
  • Wide-span racking WS 2000 is compatible with storage shelf racking No. 990500990554, to which other dimensions and components also relate. We will be happy to quote you further options. If you are interested, please contact us.
  • The free unsupported length (K) must not be more than 600 mm. The permissible bay load must be reduced by the amount of this shelf.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart