• The item cannot be ordered due to missing prices.

Sheet metal rear panel, Width 1000 mm, Height: 2500mm

Article no.: 990634 2500

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
Height 2,500 mm
Width 1,000 mm
Can be used as a partition no
suitable for racking width 1,000 mm
suitable for racking bay width 1,000 mm
Application range Storage shelf
Rear panel installation two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Rear panel

Identification numbers & Classifications

Article number 990634 2500
EAN / GTIN 4004514249388
Manufacturer number 12543-2500

Description

Version:

Galvanised sheet metal, diagonally braced rear panel.
Consisting of 2× 1000 mm and 1× 500 mm high rear panels.

Suitable for:

Storage shelf racks No. 990500990554.

Supplied with:

Brackets for rear panel attachment.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart