{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | galvanized | |
Height | 2,500 mm | |
Width | 500 mm | |
Can be used as a partition | no | |
Supplied with | 2×1300 mm in height | |
suitable for storage shelf racking | yes | |
suitable for inclined shelf racking | yes | |
suitable for racking height | 2,500 mm | |
suitable for racking depth | 500 mm | |
Application range | Storage shelf | |
Side panel extension | two-piece | |
Fastening materials supplied | yes | |
Customer assembly | yes | |
Type of product | Side panel |
Article number | 990622 500 | |
EAN / GTIN | 4004514249302 | |
Manufacturer number | 22746-2 | |
Manufacturer | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com |