• The item cannot be ordered due to missing prices.

Inclined shelf, galvanised 800 mm

Article no.: 990610 800

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 25 mm
Material galvanized
Product name attribute Width 1000 mm
Width 1,000 mm
Depth 800 mm
suitable for inclined shelf racking 990600 − 990602
Application range Inclined shelf racking
Storage shelf version fixed shelf; slotted shelf; Shelf with anti-roll lip
Type of product Storage shelf

Identification numbers & Classifications

Article number 990610 800
EAN / GTIN 4004514218841
Manufacturer number 13650-Z

Description

Version:

Horizontal divider guides can be adjusted at 50 mm steps. The front lengthways bar is raised 15 mm and thus prevents goods falling off the shelves.

Supplied with:

Each with 5 divider guides. 2 longitudinal bars. 2 lateral guides.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart