• The item cannot be ordered due to missing prices.

Office racking basic rack, Depth 600 mm, Height /storage shelf width: 2300/1000mm

Article no.: 990595 2300/1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 25 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Height 2,300 mm
Width 1,000 mm
Depth 600 mm
Assembled size basic rack width 1,060 mm
Number of shelves 7
Type of product File racking

Identification numbers & Classifications

Article number 990595 2300/1000
EAN / GTIN 4004514220141
Manufacturer number 17749

Description

Version:

T-profile frame fronts and storage shelves without any holes.
Stiffening by lengthways bars. Centre stop strip prevents files or the documents being pushed through. The top shelf has no centre stop strip.
Maximum load capacity: 150 kg per storage shelf.
Rack depth 600 mm: Can be accessed from both sides. At 2300 mm height, takes up to 192 files per bay.

Description:

Assembled size:
Basic rack: Nominal length + 60 mm
Extension rack: Nominal length +6 mm
Overall depth of the rack: Nominal depth + 36 mm
Unsupported length: max. 600 mm

Note:

  • Racks with a height/depth ratio greater than 4:1 must be secured against tipping over.
  • Floor and wall fastenings are not included.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart