• The item cannot be ordered due to missing prices.

Storage shelf, galvanised 1300X400 mm

Article no.: 990580 1300X400
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 25 mm
Material galvanised
Width 1,300 mm
Depth 400 mm
Thickness 25 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990580 1300X400
EAN / GTIN 4004514218131
Manufacturer number 17540-B

Description

Supplied with:

With 4 shelf clips.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    width×depth (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart