{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 250 kg | |
Shelf thickness | 40 mm | |
Height adjustment interval | 25 mm | |
Type of installation | Plug-in racking | |
Material | galvanized | |
Height | 3,000 mm | |
Width | 810 mm | |
Depth | 836 mm | |
Rack height | 3,000 mm | |
Rack depth | 800 mm | |
Assembled size basic rack width | 810 mm | |
Shelf width | 750 mm | |
Storage shelf depth | 800 mm | |
Number of shelves | 7 | |
Number of profile frames | 2 | |
maximum bay load | 1,600 kg | |
Rack installation | Basic rack | |
Type of product | Storage shelf |
Article number | 990552 3000/750 | |
EAN / GTIN | 4004514237927 | |
Manufacturer number | 12982-75 |