• The item cannot be ordered due to missing prices.

Add-on filing rack with 1 column frame 1200 mm

Article no.: 990405 1200
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
    Height adjustment interval 40 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,200 mm
    Width 975 mm
    Depth 325 mm
    Assembled size add-on rack width 975 mm
    Shelf width 946 mm
    Storage shelf clear width 900 mm
    Storage shelf depth 325 mm
    Stop rail yes
    Number of shelves 3
    suitable for number of files 30
    Number of profile frames 1
    maximum bay load 900 kg
    Type of product File racking

    Identification numbers & Classifications

    Article number 990405 1200
    EAN / GTIN 4045197517838
    Manufacturer number 990405 1200

    Description

    Version:

    Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. Storage shelves of galvanised sheet metal, slotted for insertion of dividers, with bent-up stop rail to prevent items being pushed through.

    Colour:

    Column frame signal blue RAL 5005 powder-coated. Pairs of cross beams are always anthracite grey RAL 7016.

    Note:

    • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
    • Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart