• The item cannot be ordered due to missing prices.

Corner column 2400 mm

Article no.: 990361 2400
Standard configurations usually have faster delivery times.
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,400 mm
Profile width 40 mm
Depth profile 40 mm
Shelf adaption on 2 sides
Type of product Corner column

Identification numbers & Classifications

Article number 990361 2400
EAN / GTIN 4062406115999
Manufacturer number 990361 2400

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends.

Application:

For corner connection rack.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart