• The item cannot be ordered due to missing prices.

Loose goods tray 500 mm

Article no.: 990340 500

Select article variation and quantity

suitable for racking depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Front height of tray 110 mm
    Rear height of tray 230 mm
    suitable for racking depth 500 mm
    Application range Storage shelf
    Type of product Loose goods trough

    Identification numbers & Classifications

    Article number 990340 500
    EAN / GTIN 4062406115142
    Manufacturer number 990340 500

    Description

    Version:

    Two loose goods strips of galvanised sheet metal (110 mm high at the front, 230 mm high at the rear) with slots on the inner faces to accept the 4 loose goods dividers.

    Suitable for:

    Storage shelf No. 990320 and racks No. 990201990216.

    Colour:

    Dividers always anthracite grey RAL 7016 powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart