• The item cannot be ordered due to missing prices.

Storage shelf, galvanised with pair of cross beams 500 mm

Article no.: 990320 500

Select article variation and quantity

suitable for racking depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
    Shelf thickness 38 mm
    Material galvanised
    Width 946 mm
    Depth 495 mm
    Thickness 38 mm
    suitable for racking depth 500 mm
    Application range Storage shelf
    Storage shelf version fixed shelf; straight shelf
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 990320 500
    EAN / GTIN 4062406115135
    Manufacturer number 990320 500

    Description

    Version:

    Cross beams for insertion in the column frames. The galvanised shelves are laid on the cross beams.

    Application:

    For basic and extension racks.
    A glass or wooden top can be laid on the pair of cross beams.

    Colour:

    Cross beam pairs always anthracite grey RAL 7016 powder-coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart