{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 40 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,200 mm | |
Width | 500 mm | |
Can be used as a partition | yes | |
suitable for storage shelf racking | yes | |
Rack height | 1,200 mm | |
suitable for racking height | 1,200 mm | |
suitable for racking depth | 500 mm | |
Shelf adaption | 1-sided | |
Customer assembly | yes | |
Type of product | Column frame |
Article number | 990296 1200 | |
EAN / GTIN | 4062406114473 | |
Manufacturer number | 990296 1200 |