Rear panel of sheet steel, Width 1000 mm, Height: 2000mm

Article no.: 990140 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
54 pieces in stock 54 pieces available in 11-14 working days

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,000 mm
Width 1,000 mm
Can be used as a partition no
suitable for racking height 2,000 mm
suitable for racking width 1,000 mm
suitable for racking bay width 1,000 mm
Application range Storage shelf
Rear panel installation two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Rear panel

Identification & Classification

Article number 990140 2000
EAN / GTIN 4045197519061
Manufacturer number 990140 2000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Consisting of two panels mounted on top of each other. Supplied complete with fastenings.
Consisting of 2× 1000 mm high rear panels.

Application:

To cover the rear of a rack bay (cannot be used as a divider between two racks).

Colour:

Anthracite grey RAL 7016 powder−coated.

Downloads & documents

Direct purchase
To shopping cart