• The item cannot be ordered due to missing prices.

General purpose basic rack, Depth 500 mm, Height: 3000mm

Article no.: 990010 3000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 180
  • Height adjustment interval: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 180 kg
Height adjustment interval 40 mm
Rack height 3,000 mm
Rack depth 500 mm
Assembled size basic rack height 3,004 mm
Assembled size basic rack width 1,058 mm
Shelf width 1,000 mm
Storage shelf depth 500 mm
Storage shelf clear width 950 mm
Number of shelves 7
Number of rack stiles 4
maximum bay load at 600 mm shelf spacing 1,375 kg - 5,500 kg
Rack installation Basic rack
Plug-in assembly yes
Type of shelf fastening Taper pins
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 990010 3000
EAN / GTIN 4045197518293
Manufacturer number 990010 3000

Description

Version:

Very sturdy square supports 40×40×2 mm, mountings at increments of 40: 40 mm with insertion slots for setting the storage shelves to the right height for the goods to be stored. Supports have plastic base plates. Shelves with particularly high load capacity of strong sheet metal with side faces bent inwards.
Bay load capacity: At 600 mm shelf spacing, maximum bay load 1375 − 5500 kg.

Application:

Ideal for industry, craft, trade, administration, archives etc. The sizes are designed to match commercially available metal and plastic storage containers for the best use of space. Can be set up as single, row or double rack. Simple, quick, and exact installation, no bolts required, the storage shelves are simply hinged and locked in place with the appropriate taper pins (No. 968420).

Colour:

Rack supports jet black RAL 9005, shelves grey powder-coated.

Note:

  • Storage boxes for mounting on the universal racking can be found in group 96.
  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart