{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Pro Wave container | |
Volume | 240 l | |
Nominal contents | 240 | |
Height | 1,080 mm | |
Width | 590 mm | |
Depth | 730 mm | |
Wheel ⌀ | 200 mm | |
Material | galvanised sheet metal | |
Colour | galvanised | |
Weight | 29 kg | |
Load capacity to DIN EN | 225 kg | |
Type of product | Large waste bin |
Article number | 987810 240 | |
Manufacturer number | 88660 |