• The item cannot be ordered due to missing prices.

Large wheelie bin, red, Volume: 80l

Article no.: 987804 80

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 80 l
Volume tolerance -5 / +18 l
Nominal contents 80
Height 932 mm
Width 448 mm
Depth 514 mm
Wheel ⌀ 200 mm
Colour red
Weight 10.5 kg
Load capacity to DIN EN 40 kg
Type of product Large waste bin

Identification numbers & Classifications

Article number 987804 80
EAN / GTIN 4052941604799
Manufacturer number 1150791

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
Enhanced container stability due to special design of the base, with through axle contour.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart